Shop All Dowel Pins
Ampg
3/8 X 3 Dowel Pin 18-8 SS (.3753-.3751) USA
Mfr # PIN17300
Zoro # G2530789
product price: $8.65
/ea
Sold in multiples of 5 for $43.25
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN17300
- Zoro # G2530789
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 |
Fastener Length | 3 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,3/8 X 3 Dowel Pin 18-8 SS (.1 |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,3/8 X 3 Dowel Pin 18-8 SS (.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M01241.180.0120)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (SSCFIA0250037USA-100BX)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 20 PK (B70411.087.0600)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- Ampg Dowel Pins