Shop All Dowel Pins
Ampg
3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA
Mfr # PIN17200
Zoro # G2530563
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN17200
- Zoro # G2530563
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 |
Fastener Length | 2 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,3/8 X 2 Dowel Pin 18-8 SS (.1 |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,3/8 X 2 Dowel Pin 18-8 SS (.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 Eye BoltNut (N820-105)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- Ampg Dowel Pins