Shop All Dowel Pins
Ampg
3/8 X 1-3/4 Dowel Pin 18-8 SS (.3753-.3751) USA
Mfr # PIN17175
Zoro # G2530509
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN17175
- Zoro # G2530509
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 |
Fastener Length | 1-3/4 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,3/8 X 1-3/4 Dowel Pin 18-8 S |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,3/8 X 1-3/4 Dowel Pin 18-8 S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK (67011)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.016.0062)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- ZORO SELECT Dowel Pin, Steel, 12x36mm, PK10 (M39090.120.0036)
- Ampg Dowel Pins