Shop All Socket Head Cap Screws
Ampg
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length
Mfr # ZUL60238C08
Zoro # G0801392
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZUL60238C08
- Zoro # G0801392
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Height | 0.125 |
Minimum Thread Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Ultra Low HD SHCS 316 SS, 3/8-16X1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07141.120.0040)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L (FB3HEXB3410312)
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.150.0800)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0100)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60238C24)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (ZSS616M6X40)
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZSS61614C24)
- AMPG #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length (ZSE60140C04)
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (ZUL60208C06)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176241)
- Ampg Socket Head Cap Screws