Shop All Dowel Pins
Ampg
3/16 X 7/8 Dowel Pin 18-8 SS (.1878-.1876) USA
Mfr # PIN10875
Zoro # G2527675
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN10875
- Zoro # G2527675
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 |
Fastener Length | 7/8 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,3/16 X 7/8 Dowel Pin 18-8 SS |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,3/16 X 7/8 Dowel Pin 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1300B)
- ZORO SELECT 1/2x2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-068)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPP-008)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- AMPG Dowel Pin Stock, 3/8X12, Alloy Steel (PIN12537)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0250)
- Ampg Dowel Pins