Shop All Dowel Pins
Ampg
3/16 X 2 Dowel Pin 18-8 SS (.1878-.1876) USA
Mfr # PIN10200
Zoro # G2527964
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN10200
- Zoro # G2527964
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 |
Fastener Length | 2 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,3/16 X 2 Dowel Pin 18-8 SS (. |
Standards | ASTM A582 |
Type | Pin |
Description
Dowel Pin,3/16 X 2 Dowel Pin 18-8 SS (.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/8 in W, 1/8 in H (WWG700125012512)
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 3/8X12, Alloy Steel (PIN12537)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 1/2 L, PK100 (37R150DPSO)
- Ampg Dowel Pins