Shop All Socket Head Cap Screws
Ampg
#2-56 Socket Head Cap Screw, Plain Brass, 1/2 in Length
Mfr # ZS55002C08
Zoro # G0791102
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Screw Length 1/2 in
- Drive Size 5/64 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZS55002C08
- Zoro # G0791102
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 1/2 in |
Drive Size | 5/64 in |
Head Height | 0.086 |
Minimum Thread Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
SHCS Brass USA, 2-56X1/2 SHCS Brass USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- BOSTITCH Collated Headless Pin, 1/2 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2312-3M)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.043.0225)
- AMPG #4-40 Socket Head Cap Screw, Plain Monel, 1/4 in Length (ZS71004C04)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- AMPG #0-80 Socket Head Cap Screw, Plain Brass, 1/4 in Length (ZS55000C04)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (ZSS616M6X35)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (LHS4803010-100P1)
- Ampg Socket Head Cap Screws