Shop All Machine Screws
Ampg
1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel
Mfr # Z4481-BR
Zoro # G0772753
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4481-BR
- Zoro # G0772753
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 30 mm |
Drive Size | 5 mm |
Head Dia. | 17 mm |
Head Height | 2 mm |
Minimum Thread Length | 20 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Brass Plated |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt, 1/4-20X30mm, Steel Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 20 mm L, 50 PK (M55010.050.0020)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4486-ZN)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4493-BR)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4478-BR)
- AMPG 1/4"-20 x 23 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4479-BR)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Bronze Plated Steel (Z4478-BZ)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4486-BR)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4494-NI)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 1500 PK (218586)
- Ampg Machine Screws