Shop All Machine Screws
Ampg
1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Bronze Plated Steel
Mfr # Z4478-BZ
Zoro # G0771274
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Bronze Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4478-BZ
- Zoro # G0771274
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 20 mm |
Drive Size | 5 mm |
Head Height | 2 mm |
Head Dia. | 17 mm |
Minimum Thread Length | 17 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Bronze Plated |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt,1/4-20X20mm, Steel Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 100 PK (51077)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- FASTENMASTER Deck Screw, 3 in, Steel, Torx Drive, 1750 PK (FMGD003-1750)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 190 PK (B70411.037.0375)
- AMPG 1/4"-20 x 45 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4484-ZN)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4481-BR)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4494-NI)
- AMPG 1/4"-20 x 23 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4479-BR)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4494-BX)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- Ampg Machine Screws