Shop All Socket Head Cap Screws
Ampg
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length
Mfr # ZSS61614C12
Zoro # G6285367
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZSS61614C12
- Zoro # G6285367
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Thread Length | 3/4 in |
Head Height | 0.25 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/4 in |
Head Diameter | 0.375 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.375 in |
Length | 3/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07325)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7454SD1-PWR)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34180.018.0063)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish (1558)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZSS616M5X25)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length (ZS550M6X16)
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M4X16)
- AMPG #4-40 Socket Head Cap Screw, Plain Brass, 1 in Length (ZS55004C16)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60251C24)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZSS61651C16)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- Ampg Socket Head Cap Screws