Shop All Dowel Pins
Ampg
1/2 X 1-1/2 Dowel Pin 18-8 SS (.5003-.5001) USA
Mfr # PIN20150
Zoro # G2532189
product price: $7.55
/ea
Sold in multiples of 5 for $37.75
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN20150
- Zoro # G2532189
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 |
Fastener Length | 1-1/2 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,1/2 X 1-1/2 Dowel Pin 18-8 S |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,1/2 X 1-1/2 Dowel Pin 18-8 S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0062)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 140 PK (A01200.050.0225)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0151)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1232)
- Ampg Dowel Pins