Shop All Socket Head Cap Screws
Ampg
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length
Mfr # ZUL60212C32
Zoro # G0890660
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZUL60212C32
- Zoro # G0890660
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2 in |
Drive Size | 1/4 in |
Head Height | 0.172 |
Minimum Thread Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Ultra Low HD SHCS 316 SS, 1/2-13X2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33285)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.025.0250)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- SET SCREW & MANUFACTURING 5/16-18 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31181500CPX-2500)
- AMPG #10-32 Socket Head Cap Screw, Plain Monel, 1 in Length (ZS71010F16)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60251C24)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Brass, 1/2 in Length (ZUL55014C08)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZSS61614C24)
- AMPG #0-80 Socket Head Cap Screw, Plain Brass, 1/4 in Length (ZS55000C04)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60238C24)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07000.031.0150)
- Ampg Socket Head Cap Screws