Shop All Socket Head Cap Screws
Ampg
1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length
Mfr # ZS55012C20
Zoro # G0890432
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/4 in
- Drive Size 3/8 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZS55012C20
- Zoro # G0890432
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/4 in |
Drive Size | 3/8 in |
Head Height | 0.5 |
Minimum Thread Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
SHCS Brass USA,1/2-13X1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH14114P25)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0200)
- MIDWEST FASTENER 1" Brl Lg, Black Anodized Aluminum Black, 10 PK (76566)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 250 PK (HNI50750-250T)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- AMPG M8 Socket Head Cap Screw, Plain Titanium, 30 mm Length (ZS705M8X30)
- AMPG #4-40 Socket Head Cap Screw, Plain Brass, 1 in Length (ZS55004C16)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (ZS74406C12)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- Ampg Socket Head Cap Screws