Shop All Socket Head Cap Screws
Ampg
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length
Mfr # ZUL60210F12
Zoro # G0784242
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 3/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZUL60210F12
- Zoro # G0784242
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 3/32 in |
Head Height | 0.063 |
Minimum Thread Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Ultra Low HD SHCS 316 SS, 10-32X3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0206MPF)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.3600)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8Dx2-1/2" L, PK50 (WWG-CPHZ-026)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- AMPG #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length (ZSE60140C04)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60251C24)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length (ZS550M6X16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZSS616M6X25)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3 in Length (ZS72012C48)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 25 PK (SC22100200-14-025P1)
- Ampg Socket Head Cap Screws