Shop All Socket Head Cap Screws
Ampg
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length
Mfr # ZUL60210F08
Zoro # G0781415
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 3/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZUL60210F08
- Zoro # G0781415
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Head Height | 0.063 |
Minimum Thread Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Ultra Low HD SHCS 316 SS, 10-32 X1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100979)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Steel, 2000 PK (1114MH188)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M4X16)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZUL60214C16)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (ZSS616M6X35)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3 in Length (ZS72012C48)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (ZSS616M6X30)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.008.0075)
- Ampg Socket Head Cap Screws