Shop All Socket Head Cap Screws
Ampg
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length
Mfr # ZUL60210F16
Zoro # G0781993
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 3/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZUL60210F16
- Zoro # G0781993
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1 in |
Drive Size | 3/32 in |
Head Height | 0.063 |
Minimum Thread Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Ultra Low HD SHCS 316 SS, 10-32X1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5012FW)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0250-100P)
- AMPG #0-80 Socket Head Cap Screw, Plain Brass, 1/4 in Length (ZS55000C04)
- AMPG M5 Socket Head Cap Screw, Plain Titanium, 10 mm Length (ZS755M5X10)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (ZSS61638C20)
- AMPG M8 Socket Head Cap Screw, Plain Titanium, 30 mm Length (ZS705M8X30)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 8 PK (75635)
- Ampg Socket Head Cap Screws