Shop All Socket Head Cap Screws
Download CAD Files
Ampg
#0-80 Socket Head Cap Screw, Plain Brass, 1/4 in Length
Mfr # ZS55000C04
Zoro # G0884972
CAD Available
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Thread Size #0-80
- Drive Size 1/2 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZS55000C04
- Zoro # G0884972
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 1/4 in |
Drive Size | 1/2 in |
Head Height | 0.06 |
Minimum Thread Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Hex |
Description
SHCS Brass USA, 0-80X1/4 SHCS Brass USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- MIDWEST FASTENER Toggle Bolt, 1-1/5" L, Steel, 100 PK (04111)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.008.0031)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZSS61651C16)
- AMPG #4-40 Socket Head Cap Screw, Plain Monel, 1/4 in Length (ZS71004C04)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZSS61614C24)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 10 mm Length (ZS550M3X10)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (ZSS616M6X35)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- Ampg Socket Head Cap Screws