Shop All USB Cables
Ampd
90 Degree Gamer USB A to Type C Cable Black
Mfr # AA-USB-GAMER-TYPEC-BLK
Zoro # G809579247
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampd
- MFR # AA-USB-GAMER-TYPEC-BLK
- Zoro # G809579247
- UPC # 850005124252
- Country of Origin China
- Category USB Cables
Description
AMPD 90 Degree Gamer USB A to C CableThe 90 Degree Tip is ideal for gaming or phone use while charging. Durable sleeving extends usage and life of the cable.Product Features:90 Degree TipUSB-A to USB-C CableDual Layer Braided 4ft Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 10 Pack (ML7-12MP10369)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- AMPD 90 Degree Gamer USB A to Apple Lightning Cable Black (AA-USB-GAMER-LIGHTNING-BLK)
- AMPD Volt Plus USB A to Apple Lightning Braided Cable 6ft Black (AA-VOLTPLS-6FTBRAIDED-IOS8PIN-BLK)
- AMPD Volt Plus Premium USB A to Type C Data Cable 5ft White (AA-VOLTPLS-01-TYPEC)
- AMPD 3 in 1 Multi Tip USB Connection Cable Black (AA-USB-3IN1-BLACK)
- AMPD Volt Plus USB A to Type C Braided Cable 6ft Black (AA-VOLTPLS-6FTBRAID-TYPEC-BLK)
- LEVITON USB OUTLET 15A WHT 3PK (T5632-3BW)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- Ampd USB Cables