Shop All Air Tool Chisels
Ampco Safety Tools
Wide Chisel, 1.125 In., 18 In., Round
Mfr # C-9A
Zoro # G2753125
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1.125 in
- Chisel Shank Size 1.125 in
- Chisel Shank Type Hex
- Chisel Tip Width 3 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # C-9A
- Zoro # G2753125
- UPC # 702535879853
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 1.125 in |
Chisel Shank Size | 1.125 in |
Chisel Tip Width | 3 in |
Tool Overall Length | 18 in |
Tip Width | 3" |
Shank Length | 6 in |
Overall Length | 18 in |
Overall Length (In.) | 18 |
Shank Size (In.) | 1-1/8 |
Shank Hex Size | 1 1/8 in |
Description
Chisel, Non-Sparking Yes, Shank Shape Hex, Shank Size 1.125 in, Shank Design Hex, Overall Length 18 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 3 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Pavement Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 25mm (570025)
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 0.401 in, 7 L (CR-10-ST)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8 in (CR-21-ST)
- AMPCO SAFETY TOOLS Bull Point Chisel, 1.125 In., 21 In., Round (C-8)
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- Ampco Safety Tools Air Tool Chisels