Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Wrench, Non-Spark, 13/16 in
Mfr # WV-20
Zoro # G5170767
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/16 in, 1 9/16 in
- Length 19 3/4 in
- Overall Length 19 3/4 in
- Head Angle 90 Degrees
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-20
- Zoro # G5170767
- UPC # 702535900007
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/16 in, 1 9/16 in |
Length | 19 3/4 in |
Overall Length | 19 3/4 in |
Head Size | 1 3/16 in, 1 9/16 in |
Details
Item | Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Aluminum Bronze |
Finish | Natural |
Nonsparking | Yes |
Corrosion Resistant | Yes |
Insulated | No |
Non-Magnetic | Yes |
Weight | 1.4 lb |
Description
Valve Wheel Wrench, Head Size 1 3/16 in, 1 9/16 in, Aluminum Bronze, Natural, Overall Length 19 3/4 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- JONES STEPHENS Drain and Spud Wrench, Universal (J45010)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- LIGHT HOUSE BEAUTY 2.5 x 0.218.437 in. T-Handle Tap Wrench (LI1619051)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- Ampco Safety Tools Wrenches