Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Wrench, F, Non-Spark, 3-1/8 in
Mfr # WV-44
Zoro # G5169096
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/8 in
- Length 31 1/2 in
- Overall Length 31 1/2 in
- Material Aluminum Bronze
- Head Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-44
- Zoro # G5169096
- UPC # 702535900083
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 3 1/8 in |
Length | 31 1/2 in |
Overall Length | 31 1/2 in |
Head Size | 3 1/8 in |
Details
Item | F-Type Valve Wheel Wrench |
Material | Aluminum Bronze |
Head Angle | 90 Degrees |
Finish | Natural |
Nonsparking | Yes |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Insulated | No |
Weight | 11 lb |
Description
F-Type Valve Wheel Wrench, Head Size 3 1/8 in, Aluminum Bronze, Natural, Overall Length 31 1/2 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 30 (CF509)
- DRILL AMERICA 17/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1217/64)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 2-1/2", 26-5/16" (WV-300)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- Ampco Safety Tools Service & Pump Wrenches