Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Wrench, F, Non-Spark, 2-3/8 in
Mfr # WV-40
Zoro # G5169087
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 3/8 in
- Length 23 5/8 in
- Overall Length 23 1/2 in
- Head Angle 90 Degrees
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-40
- Zoro # G5169087
- UPC # 702535900069
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 2 3/8 in |
Length | 23 5/8 in |
Overall Length | 23 1/2 in |
Head Size | 2 3/8 in |
Details
Item | F-Type Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Aluminum Bronze |
Finish | Natural |
Weight | 4.7 lb |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Insulated | No |
Nonsparking | Yes |
Description
F-Type Valve Wheel Wrench, Head Size 2 3/8 in, Aluminum Bronze, Natural, Overall Length 23 1/2 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 4.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- DEWALT Heavy Duty Work Stand (DWX725)
- STAHLWILLE TOOLS Double ended ring Wrench Size 20 x 22 mm L.300 mm (41042022)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- JONES STEPHENS Torque Wrench, 5/16" Socket, No Hub (T60060)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-13/16" 30 DEG ANGL (MT1258)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- Ampco Safety Tools Wrenches