Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Wrench, F, Non-Spark, 1-3/4 in
Mfr # WV-36
Zoro # G5191821
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4 in
- Length 17 3/4 in
- Overall Length 17 3/4 in
- Head Angle 90 Degrees
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-36
- Zoro # G5191821
- UPC # 702535900045
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/4 in |
Length | 17 3/4 in |
Overall Length | 17 3/4 in |
Head Size | 1 3/4 in |
Details
Item | F-Type Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Aluminum Bronze |
Finish | Natural |
Corrosion Resistant | Yes |
Weight | 1.8 lb |
Insulated | No |
Non-Magnetic | Yes |
Nonsparking | Yes |
Description
F-Type Valve Wheel Wrench, Head Size 1 3/4 in, Aluminum Bronze, Natural, Overall Length 17 3/4 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- STARRETT Edge Finder (827MA)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- Ampco Safety Tools Service & Pump Wrenches