Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Wrench, F, Non-Spark, 1-3/16 in
Mfr # WV-30
Zoro # G5169017
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/16 in
- Length 11 3/4 in
- Overall Length 11 3/4 in
- Material Aluminum Bronze
- Head Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-30
- Zoro # G5169017
- UPC # 702535900014
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/16 in |
Length | 11 3/4 in |
Overall Length | 11 3/4 in |
Head Size | 1 3/16 in |
Details
Item | F-Type Valve Wheel Wrench |
Material | Aluminum Bronze |
Head Angle | 90 Degrees |
Finish | Natural |
Non-Magnetic | Yes |
Weight | 0.8 lb |
Corrosion Resistant | Yes |
Insulated | No |
Nonsparking | Yes |
Description
F-Type Valve Wheel Wrench, Head Size 1 3/16 in, Aluminum Bronze, Natural, Overall Length 11 3/4 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- WILLIAMS Williams Service Wrench, 60mm (3560M)
- JONES STEPHENS Moen Stem and Cartridge Wrench (J45015)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- Ampco Safety Tools Wrenches