Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Hook, Non-Spark, 15-3/4 in L
Mfr # WV-34
Zoro # G5062626
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 5/8 in
- Length 15 3/4 in
- Overall Length 15 3/4 in
- Head Angle 90 Degrees
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-34
- Zoro # G5062626
- UPC # 702535900038
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 5/8 in |
Length | 15 3/4 in |
Overall Length | 15 3/4 in |
Head Size | 1 5/8 in |
Details
Item | Valve Wheel Hook |
Head Angle | 90 Degrees |
Material | Aluminum Bronze |
Finish | Natural |
Weight | 1.5 lb |
Insulated | No |
Nonsparking | Yes |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Description
Valve Wheel Hook, Head Size 1 5/8 in, Aluminum Bronze, Natural, Overall Length 15 3/4 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Shallow Socket (CP16154)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- WILLIAMS Williams Service Wrench, 52mm (3552M)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- LDS INDUSTRIES Self Adjusting Rapid Action Wrench Head 3/8 (1010728)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- Ampco Safety Tools Service & Pump Wrenches