Shop All Service & Pump Wrenches
Ampco Safety Tools
Valve Wheel Hook, Non-Spark, 13-3/4 in L
Mfr # WV-32
Zoro # G5082147
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Length 13 3/4 in
- Overall Length 13 3/4 in
- Material Aluminum Bronze
- Head Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WV-32
- Zoro # G5082147
- UPC # 702535900021
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/8 in |
Length | 13 3/4 in |
Overall Length | 13 3/4 in |
Head Size | 1 3/8 in |
Details
Item | Valve Wheel Hook |
Material | Aluminum Bronze |
Head Angle | 90 Degrees |
Finish | Natural |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Insulated | No |
Non-Magnetic | Yes |
Weight | 0.9 lb |
Description
Valve Wheel Hook, Head Size 1 3/8 in, Aluminum Bronze, Natural, Overall Length 13 3/4 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 0.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD R Pin 03 (TT31027G)
- CLEVELAND 3/4-10 NC GH3 4FL TPR 1001TN TIN TAP (C83496)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 18T (15718)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 2-1/2", 26-5/16" (WV-300)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- URREA Service Wrench, 2" opening size (U3564)
- WILLIAMS Williams Service Wrench, SAE, 1" (3532)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 32mm 30 DEG ANGL (MT1232MM)
- Ampco Safety Tools Service & Pump Wrenches