Shop All Hooks and Picks
Ampco Safety Tools
Thread Cleaning Pick, Non-Spark, 3/8x10 in
Mfr # P-22
Zoro # G5187673
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Overall Length 10 in
- Blade (1) Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # P-22
- Zoro # G5187673
- UPC # 702535882624
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 10 in |
Blade (1) Width | 3/8" |
Details
Item | Thread Cleaning Pick |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Meets/Exceeds | ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA |
Description
Thread Cleaning Pick, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- OLFA Safety Knife, Self-Retracting, Safety Blade, Stainless steel (SK-14)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 6 ft., Flat Black wit (LWH-B6)
- S&G TOOL AID UNIVERSAL HOOK & PICK SET (SG13850)
- LISLE PICK UP TOLL MINI FLEX TELE MAG (LI66540)
- APEX TOOL GROUP Gearwrench® 8 Piece Long Hook & Pick Set, 9"L (84010H)
- CHANNELLOCK Precision Hook Pick Set 4pc (HP-4H)
- ULLMAN DEVICES Utility Hook with Magnetic Pick-Up Handle (NO.1820)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- Ampco Safety Tools Hooks and Picks