Shop All Hooks and Picks
Ampco Safety Tools
Thread Cleaning Pick, Non-Spark, 1/2x10 in
Mfr # P-24
Zoro # G5168213
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Blade (1) Width 1/2"
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # P-24
- Zoro # G5168213
- UPC # 702535882631
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Blade (1) Width | 1/2" |
Overall Length | 10 in |
Details
Item | Thread Cleaning Pick |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Meets/Exceeds | ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA |
Description
Thread Cleaning Pick, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- BON TOOL Bon 13-142 Wedge Darby, Mag 42" (13-142)
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- SATA Precision Combination Screwdriver Set, 1 (ST09317SJ)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- MAYHEW PRO Pick And Hook Set, Steel, 4 pcs., 13-3/4" L (13094)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- THRIFCO PLUMBING O-Ring Pick Tool (9409000)
- Ampco Safety Tools Inspection and Retrieving Tools