Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, Straight, 1-7/16, 7-1/2 L
Mfr # WS-1809
Zoro # G2722413
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 1 7/16 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1809
- Zoro # G2722413
- UPC # 702535897697
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 7/16 in |
Overall Length | 7 in |
Head Size | 1 7/16 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 13/16 in |
Offset | 0 Degrees |
Standards | Factory Mutual Approved, MIL-I-17214 |
Finish | Natural |
Weight | 1.4 lb |
Material | Aluminum, Bronze |
Non-Magnetic | Yes |
Head Type | Standard |
Insulated | No |
Tether Style | Tether Capable |
Nonsparking | Yes |
Box End Type | 6-Point Box End |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Head Offset Angle | 0 Degrees |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 7/16 in, Overall Length 7 in, 0 Degrees , Head Thickness 13/16 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 1-3/8" Depth (49-59-3056)
- KRAFT TOOL Pool Trowel, Pro-Form, 13-5/8" Shank, 24x5" (CF297BPF)
- COLLINS AXE Maul Splitting 12# (TJ-12-C/32422)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- Ampco Safety Tools Wrenches