Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 7/8", 7-3/4" L, 7/8" Thick
Mfr # WSO-7/8
Zoro # G5914408
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-7/8
- Zoro # G5914408
- UPC # 702535899493
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 7/8 in |
Overall Length | 8 in |
Head Size | 7/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 7/8 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Opening Angle (Deg.) | 15 Degrees |
Head Offset Angle | 15 Degrees |
Tether Style | Not Tether Capable |
Head Type | Standard |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Measurement Type | SAE |
Insulated | No |
Opening Type | Rounded |
Weight | 1.1 lb |
Material | Aluminum, Bronze |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 7/8 in, Overall Length 8 in, 15 Degrees , Head Thickness 7/8 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- KO-KEN Socket 22mm Nut Grip 29mm 3/8 Sq. Drive (3450M-22)
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-13UNC (342621)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- Ampco Safety Tools Wrenches