Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick
Mfr # WS-7/8
Zoro # G6126718
original price:
$155.99
5% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-7/8
- Zoro # G6126718
- UPC # 702535898458
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 7/8 in |
Overall Length | 6 in |
Head Size | 7/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Head Thickness | 3/4 in |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Weight | 0.6 lb |
Non-Magnetic | Yes |
Material | Aluminum, Bronze |
Nonsparking | Yes |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Head Type | Standard |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 7/8 in, Overall Length 6 in, 0 Degrees , Head Thickness 3/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 13/16 (MHSTK13)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- NTC NTC NTC0028 Slip On Adapter with Lock Screw; 0.75 x 16 in. (NTC0028)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in (WS-1809A)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- GEDORE Striking Wrench, Straight, 55mm (306 55)
- Ampco Safety Tools Wrenches