Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 75mm, 15-3/4" L, 2" Thick
Mfr # WSO-75
Zoro # G5914627
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-75
- Zoro # G5914627
- UPC # 702535899271
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 61/64 in |
Overall Length | 16 in |
Head Size | 75 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 2 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Corrosion Resistant | Yes |
Head Offset Angle | 15 Degrees |
Nonsparking | Yes |
Non-Magnetic | Yes |
Tether Style | Not Tether Capable |
Weight | 13.4 lb |
Material | Aluminum, Bronze |
Measurement Type | Metric |
Head Type | Standard |
Opening Angle (Deg.) | 15 Degrees |
Opening Type | Rounded |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 75 mm, Overall Length 16 in, 15 Degrees , Head Thickness 2 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- PROSKIT Inspection Mirror 2" x 3 (900-103)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in (WS-1809A)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- Ampco Safety Tools Wrenches