Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 75mm, 13" L, 1-1/2" Thick
Mfr # WS-75
Zoro # G5915546
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-75
- Zoro # G5915546
- UPC # 702535898212
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 61/64 in |
Overall Length | 13 in |
Head Size | 75 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Head Thickness | 1 1/2 in |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Non-Magnetic | Yes |
Nonsparking | Yes |
Measurement Type | Metric |
Weight | 6.2 lb |
Tether Style | Not Tether Capable |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Insulated | No |
Head Type | Standard |
Material | Aluminum, Bronze |
Corrosion Resistant | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 75 mm, Overall Length 13 in, 0 Degrees , Head Thickness 1 1/2 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID22010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-12MM)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in (WS-1809A)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- URREA 1-3/4" Non-Sparking Offset Striking Wrench (UH2628SW)
- Ampco Safety Tools Striking and Slugging Wrenches