Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 70mm, 15-3/4" L, 2" Thick
Mfr # WSO-70
Zoro # G5914645
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-70
- Zoro # G5914645
- UPC # 702535899257
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 3/4 in |
Overall Length | 16 in |
Head Size | 70 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 2 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Head Type | Standard |
Opening Angle (Deg.) | 15 Degrees |
Opening Type | Rounded |
Weight | 13.4 lb |
Material | Aluminum, Bronze |
Insulated | No |
Tether Style | Not Tether Capable |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Head Offset Angle | 15 Degrees |
Measurement Type | Metric |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 70 mm, Overall Length 16 in, 15 Degrees , Head Thickness 2 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-S (45789)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 12", 100-800-B12 (100-800-B12)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- Ampco Safety Tools Striking and Slugging Wrenches