Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 70mm, 13" L, 1-1/2" Thick
Mfr # WS-70
Zoro # G5915561
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-70
- Zoro # G5915561
- UPC # 702535898199
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 3/4 in |
Overall Length | 13 in |
Head Size | 70 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Head Thickness | 1 1/2 in |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Head Offset Angle | 0 Degrees |
Weight | 6.2 lb |
Box End Type | 12-Point Box End |
Non-Magnetic | Yes |
Tether Style | Not Tether Capable |
Head Type | Standard |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 70 mm, Overall Length 13 in, 0 Degrees , Head Thickness 1 1/2 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Wide London, 5-5/8 x 11 in (RO312-11)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- COUNCIL TOOL Hammer, 60.8 oz., Manganese Bronze (NSBRZDF38FG)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- Ampco Safety Tools Striking and Slugging Wrenches