Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 60mm, 11-1/4" L, 12 Points
Mfr # WS-60
Zoro # G5915616
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-60
- Zoro # G5915616
- UPC # 702535898144
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 23/64 in |
Overall Length | 11 in |
Head Size | 60 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 1 1/4 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Head Offset Angle | 0 Degrees |
Non-Magnetic | Yes |
Nonsparking | Yes |
Weight | 4.1 lb |
Tether Style | Not Tether Capable |
Insulated | No |
Box End Type | 12-Point Box End |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Material | Aluminum, Bronze |
Head Type | Standard |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 60 mm, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/4 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- DYNAMIC Tools 10" Cable Cutter (D055036)
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- DEWALT PILOT POINT 19/64 DRILL BITS-BULK (DW1919B)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- Ampco Safety Tools Wrenches