Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in
Mfr # WS-1811A
Zoro # G5060736
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 1 7/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1811A
- Zoro # G5060736
- UPC # 702535897741
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 7/8 in |
Overall Length | 11 in |
Head Size | 1 7/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Offset | 0 Degrees |
Head Thickness | 1 1/16 in |
Standards | ASTM A342, ASTM F2503, FM Approved |
Finish | Natural |
Weight | 3.2 lb |
Non-Magnetic | Yes |
Box End Type | 6-Point Box End |
Nonsparking | Yes |
Material | Aluminum, Bronze |
Head Type | Standard |
Corrosion Resistant | Yes |
Insulated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Head Offset Angle | 0 Degrees |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 7/8 in, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/16 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14-7'9-1/2)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- Ampco Safety Tools Wrenches