Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in
Mfr # WS-1809A
Zoro # G5060763
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1809A
- Zoro # G5060763
- UPC # 702535897703
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 1/2 in |
Overall Length | 9 in |
Head Size | 1 1/2 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | ASTM A342, ASTM F2503, FM Approved |
Head Thickness | 1 in |
Offset | 0 Degrees |
Finish | Natural |
Tether Style | Tether Capable |
Head Offset Angle | 0 Degrees |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Head Type | Standard |
Box End Type | 6-Point Box End |
Measurement Type | SAE |
Material | Aluminum, Bronze |
Weight | 2.4 lb |
Insulated | No |
Non-Magnetic | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 1/2 in, Overall Length 9 in, 0 Degrees , Head Thickness 1 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2881000)
- KESON Engineers and SAE Tape Measure (PGPRO181025V)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- REMCO Hand Scraper, 4 in L, White (69635)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- URREA Black flat strike wrench 12 point, 1-1/8" opening size. (2718SW)
- Ampco Safety Tools Striking and Slugging Wrenches