Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 58mm, 11-1/4" L, 12 Points
Mfr # WS-58
Zoro # G5915625
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-58
- Zoro # G5915625
- UPC # 702535898137
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 9/32 in |
Overall Length | 11 in |
Head Size | 58 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 1 1/4 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Non-Magnetic | Yes |
Head Offset Angle | 0 Degrees |
Head Type | Standard |
Box End Type | 12-Point Box End |
Nonsparking | Yes |
Weight | 4.1 lb |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 58 mm, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/4 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- KO-KEN Socket 15mm Nut Grip 27mm 3/8 Sq. Drive (3450M-15)
- DYNAMIC Tools 2-1/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099468)
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 75 mm L.375 mm (42040075)
- Ampco Safety Tools Wrenches