Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 56mm, 11-1/4" L
Mfr # WSO-56
Zoro # G5914706
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-56
- Zoro # G5914706
- UPC # 702535899196
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 13/64 in |
Overall Length | 11 in |
Head Size | 56 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 1 3/16 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Measurement Type | Metric |
Non-Magnetic | Yes |
Tether Style | Not Tether Capable |
Opening Angle (Deg.) | 15 Degrees |
Head Type | Standard |
Head Offset Angle | 15 Degrees |
Corrosion Resistant | Yes |
Material | Aluminum, Bronze |
Weight | 4.1 lb |
Opening Type | Rounded |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 56 mm, Overall Length 11 in, 15 Degrees , Head Thickness 1 3/16 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth (49-56-9305)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-15/16" (SR-2124)
- Ampco Safety Tools Wrenches