Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 50mm, 10-1/16" L
Mfr # WS-50
Zoro # G5915686
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-50
- Zoro # G5915686
- UPC # 702535898069
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 31/32 in |
Overall Length | 10 in |
Head Size | 50 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 1 1/8 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Head Offset Angle | 0 Degrees |
Nonsparking | Yes |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Material | Aluminum, Bronze |
Insulated | No |
Weight | 2.6 lb |
Head Type | Standard |
Non-Magnetic | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 50 mm, Overall Length 10 in, 0 Degrees , Head Thickness 1 1/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blade Clamp Screw (06-83-2960)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Pipe Tap (DWTPT1/4)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 13 Pockets (5102-18SP)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- Ampco Safety Tools Striking and Slugging Wrenches