Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 46mm, 9-1/16" L
Mfr # WS-46
Zoro # G6126736
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-46
- Zoro # G6126736
- UPC # 702535898038
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 13/16 in |
Overall Length | 9 in |
Head Size | 46 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 15/16 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Box End Type | 12-Point Box End |
Insulated | No |
Head Offset Angle | 0 Degrees |
Non-Magnetic | Yes |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Weight | 1.7 lb |
Measurement Type | Metric |
Nonsparking | Yes |
Head Type | Standard |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 46 mm, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53038D2B123885)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- Ampco Safety Tools Wrenches