Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 46mm, 10" L, 1-1/8" Thick
Mfr # WSO-46
Zoro # G5914767
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-46
- Zoro # G5914767
- UPC # 702535899134
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 13/16 in |
Overall Length | 10 in |
Head Size | 46 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 1 1/8 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Opening Type | Rounded |
Non-Magnetic | Yes |
Material | Aluminum, Bronze |
Measurement Type | Metric |
Head Offset Angle | 15 Degrees |
Opening Angle (Deg.) | 15 Degrees |
Tether Style | Not Tether Capable |
Nonsparking | Yes |
Head Type | Standard |
Weight | 2.6 lb |
Corrosion Resistant | Yes |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 46 mm, Overall Length 10 in, 15 Degrees , Head Thickness 1 1/8 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set 5-19mm 6 Point 10 pieces 1/2 Sq. Drive (14208M)
- MILBAR Retaining Ring Plier Set, 0 to 90Deg, 12pc (43R)
- MITUTOYO Support Foot Set (12AAA216)
- BON TOOL Bucket Dipper W/Comfort Grip Handle 13-1/16" X 7-1/8" (13-483)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in (WS-1809A)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- GEDORE Open Ended Striking Wrench, 85mm (133 85)
- Ampco Safety Tools Wrenches