Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 41mm, 9-1/16" L
Mfr # WS-41
Zoro # G6126745
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-41
- Zoro # G6126745
- UPC # 702535897994
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 39/64 in |
Overall Length | 9 in |
Head Size | 41 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Head Thickness | 15/16 in |
Wrench Material | Aluminum Bronze |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Box End Type | 12-Point Box End |
Head Type | Standard |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes |
Head Offset Angle | 0 Degrees |
Weight | 1.7 lb |
Measurement Type | Metric |
Insulated | No |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 41 mm, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2" (SD-RB1)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E5 Female Torx(R) SAE Socket, 6 Points (42605)
- RIDGID Wheel And Cabinet Stand (200A)
- BOSCH Dust Extraction Hood, Plunge Base (PR012)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- Ampco Safety Tools Wrenches