Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 4-1/8", 17-1/8" L, 2"Thick
Mfr # WS-4-1/8
Zoro # G5915038
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 4 1/8 in
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-4-1/8
- Zoro # G5915038
- UPC # 702535898847
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 4 1/8 in |
Overall Length | 17 in |
Head Size | 4 1/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 2 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Weight | 17.9 lb |
Nonsparking | Yes |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Box End Type | 12-Point Box End |
Measurement Type | SAE |
Material | Aluminum, Bronze |
Insulated | No |
Head Type | Standard |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 4 1/8 in, Overall Length 17 in, 0 Degrees , Head Thickness 2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" STANDARD IM (GP3040R)
- EAGLE TOOL US Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb. (15730)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- Ampco Safety Tools Wrenches