Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 4", 17-1/8" L, 2" Thick
Mfr # WS-4
Zoro # G5915047
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 4 in
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-4
- Zoro # G5915047
- UPC # 702535898830
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 4 in |
Overall Length | 17 in |
Head Size | 4 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 2 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Weight | 18.3 lb |
Non-Magnetic | Yes |
Head Type | Standard |
Material | Aluminum, Bronze |
Nonsparking | Yes |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 4 in, Overall Length 17 in, 0 Degrees , Head Thickness 2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J74282P)
- QLT Serrated Plastic Spreader, White, V-Notch (16286)
- WESTWARD Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm (806EN7)
- J.W. WINCO GN417-6-B Indexing Plunger Without Rest (417-6-B)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in (WS-1809A)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- Ampco Safety Tools Striking and Slugging Wrenches