Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 36mm, 7-7/8" L, 7/8" Thick
Mfr # WS-36
Zoro # G6126751
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-36
- Zoro # G6126751
- UPC # 702535897956
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 27/64 in |
Overall Length | 8 in |
Head Size | 36 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 7/8 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Box End Type | 12-Point Box End |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Non-Magnetic | Yes |
Measurement Type | Metric |
Head Type | Standard |
Head Offset Angle | 0 Degrees |
Corrosion Resistant | Yes |
Insulated | No |
Weight | 1.1 lb |
Nonsparking | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 36 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- PALADIN TOOLS Die Rg6/Rg11 N-Type (PA2656)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- SAKRETE Sakrete 65306214 60 lbs. Type N Regular Strength Mortar Mix (211433)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- Ampco Safety Tools Wrenches