Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3/4", 7-1/4"L, 13/16"Thick
Mfr # WSO-3/4
Zoro # G5914426
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-3/4
- Zoro # G5914426
- UPC # 702535899479
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3/4 in |
Overall Length | 7 in |
Head Size | 3/4 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Head Thickness | 13/16 in |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Insulated | No |
Tether Style | Not Tether Capable |
Measurement Type | SAE |
Head Type | Standard |
Weight | 0.7 lb |
Corrosion Resistant | Yes |
Opening Angle (Deg.) | 15 Degrees |
Nonsparking | Yes |
Opening Type | Rounded |
Material | Aluminum, Bronze |
Non-Magnetic | Yes |
Head Offset Angle | 15 Degrees |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3/4 in, Overall Length 7 in, 15 Degrees , Head Thickness 13/16 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Alignment Punch, 1/2 In Tip, 18 In L (2AJB8)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- STARRETT Spring Nut Caliper (79B-8)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- Ampco Safety Tools Striking and Slugging Wrenches