Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick
Mfr # WS-3/4
Zoro # G5915318
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-3/4
- Zoro # G5915318
- UPC # 702535898441
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3/4 in |
Overall Length | 6 in |
Head Size | 3/4 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 3/4 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Weight | 0.6 lb |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Head Offset Angle | 0 Degrees |
Head Type | Standard |
Insulated | No |
Box End Type | 12-Point Box End |
Material | Aluminum, Bronze |
Non-Magnetic | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3/4 in, Overall Length 6 in, 0 Degrees , Head Thickness 3/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H (2060-BB)
- LANSKY SHARPENERS Deluxe Quick Edge Tungsten Carbide Sharpener (LSTCN)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- Ampco Safety Tools Wrenches