Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 32mm, 7-7/8" L, 7/8" Thick
Mfr # WS-32
Zoro # G6126760
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-32
- Zoro # G6126760
- UPC # 702535897918
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 17/64 in |
Overall Length | 8 in |
Head Size | 32 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 7/8 in |
Offset | None |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Measurement Type | Metric |
Weight | 1.1 lb |
Non-Magnetic | Yes |
Head Type | Standard |
Box End Type | 12-Point Box End |
Corrosion Resistant | Yes |
Material | Aluminum, Bronze |
Insulated | No |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 32 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- DEWALT Construction Grade Rod (DW0734)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- Ampco Safety Tools Striking and Slugging Wrenches